Origins® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SYMS9602P20TRM  |  Item #7111831  |  Manufacturer Part #S-9602-P-2.0-TRM

$ 113.51 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Origins® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $113.51

Product Details

  • Origins tub/shower system with secondary integral diverter
  • Non-diverter tub spout
  • Single mode showerhead
  • GPM 2.0 (7.6 L/min)
  • Valve not included

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-3/4 in

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Single

Trim Only: Yes

Tub Spout Type: Non-diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes