Origins® Tub and Shower Valve in Polished Chrome

Part #SYMS9600TSXP  |  Item #7017672  |  Manufacturer Part #S-9600TS-X-P

$ 188.09 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Origins tub/shower system with secondary integral diverter
  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Requires tub spout
  • Requires showerhead

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7 in

End Connection 1: Sweat

End Connections: Sweat

Faucet Connection: Copper Sweat

Faucet Height: 5-4/5 in

Height: 5-4/5 in

IAPMO Listed: No

Length: 2-7/8 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 2-7/8 in

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No