Origins® Two Handle Single Function Shower System in Satin Nickel

Part #SYM9604PLR20TRMSTN  |  Item #7112285  |  Manufacturer Part #9604-PLR-2.0-TRM-STN

$ 329.42 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Origins®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Hand Shower Flow Rate: 2 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Showerhead Function: Single

Slide Bar Height: 39 in

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No