One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #S9601-PLR-TRM-STN
  • Item #7004658
  • Manufacturer Part #9601-PLR-TRM-STN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single mode showerhead
  • Standard 2.5 gpm (9.5 L/min)
  • Origins shower trim
  • Valve not included
  • Tub spout not included
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-5/8 in
Diameter:
2-3/4 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
5-3/4 in