Symmons Industries

Origins™ Wall Mount Tub and Shower System Trim with Single Lever Handle in Polished Chrome

Part #SYMS9602XPLR15  |  Manufacturer Part #S-9602-X-PLR-1.5

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Origins tub/shower system with secondary integral diverter
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter integrated into pressure balancing valve
  • Non-diverter tub spout
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Integral stops

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Origins™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-5/8 in

Diameter: 2-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Trim Only: No

Tub Spout Type: Non-diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes