Cartridge in Polished Chrome
Cartridge in Polished Chrome
Frequently Purchased Together
Product Details
- For use with Divertrol series push button diverters from 1964 to date
- Genuine Symmons repair part
- Replacement unit complete
- Five year commercial warranty
Documents
Specifications
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel, Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in