1-1/5 in. Brass, Bronze, Stainless Steel, Plastic and Zinc Repair Kit for S-4101

You last purchased this on
 
Symmons Industries

Temptrol® 1-1/5 in. Brass, Bronze, Stainless Steel, Plastic and Zinc Repair Kit for S-4101

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 1-1/5 in. Brass, Bronze, Stainless Steel, Plastic and Zinc Repair Kit for S-4101

  • Fast #
  • Part #SYMT-108
  • Item #6102786
  • Manufacturer Part #T-108
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Genuine Symmons repair part
  • Reverse seat kit
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
Built-in Stops:
No
Chemical Resistant:
No
Collection:
Temptrol®
Deck Plate Included:
No
Drain Included:
No
ETL Listed:
No
EcoLogo Certified:
No
Energy Star Compliant:
No
FM Approved:
No
Faucet Part Type:
Repair Kit
Fits Brand:
Symmons Industries
Fits Model:
S-4101
GSA Approved:
No
Green Seal Certified:
No
Handle Included:
No
Height:
1-2/25 in
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
1-1/5 in
MA Approved -:
Yes
Material:
Brass, Bronze, Stainless Steel, Plastic, Zinc
NSF Certified:
No
Origin:
Domestic
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overall Height:
1-2/25 in
Overall Length:
1-1/5 in
Overall Width:
1-2/25 in
Overflow Included:
No
Pause Control:
No
Pillow Included:
No
Plug Included:
No
Spring Loaded:
No
Supply Lines Included:
No
UL Listed:
No
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.87 lb
Width:
1-2/25 in
cUPC Certified:
No