0 items

Symmons Industries Duro® Robe Hook

SYM363RH

Color Finish

Starting at $19.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Duro robe hook
  • Metal construction

SPECIFICATIONS

ADA Compliant
No
Collection
Duro®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/4 in
Height
1-811/1000 in
IAPMO Listed
No
Length
1-811/1000 in
Material
Brass, Stainless Steel
Width
1-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday