Rubber O-Ring

Part #SYMTT15400  |  Item #3521912  |  Manufacturer Part #TT-15-400

$ 8.85 EACH

Material:

Rubber
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sleeve o-rings
  • For use with 7-400 thermostatic mixing valves
  • Genuine Symmons repair part

Specifications

Application: Residential

Brand Model Compatibility: Tempcontrol 5, 6 and 7 Series

Faucet Part Type: O-Ring

IAPMO Listed: No

Length: 3/8 in

Material: Rubber

Size: 34 in. x 34 in.