Symmons Industries
SafetyMix® 2.5 gpm Shower Unit with Hand Spray Vacuum Breaker in Polished Chrome
Part #SYM125FSBVBX | Item #2757406 | Manufacturer Part #1-25-FSB-VB-X
Product Details
- Safetymix shower system with hand shower and lever handle
- Safetymix pressure balancing valve
- Adjustable stop screw to limit handle
- Wall connection
- Slide bar for hand shower: 30"
- Elevated vacuum breaker with wall flanges in place of in-line vacuum breaker
- Flexible metal hose
- Hand shower: 1-mode
- Gpm: 2.5
- Requires tub spout
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: [Residential, Commercial]
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: SafetyMix®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 7-1/8 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 7-1/2 in
Faucet Material: Brass
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in x 1/2 in
Flow Rate: 2.5 gpm
Hand Shower Flow Rate: 2.5 gpm
Height: 7-1/2 in
IAPMO Listed: Yes
Length: 3-1/4 in
Material: [Brass, Bronze, Stainless Steel, Plastic, Zinc]
NSF Certified: No
Showerhead Function: Single
Spray Type: Full
Type: SYM125FSBVBX