Single Handle Dual Function Shower Faucet in Polished Chrome
SafetyMix® Single Handle Dual Function Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safetymix Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Safetymix shower system with lever handle
- Tub spout not included
- Integral stops
- GPM 2.0 (7.6 L/min)
- Single mode showerhead
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SafetyMix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6 in