1/2 in. FPT Connection Pressure Balancing Valve with Stops
Safetymix® 1/2 in. FPT Connection Pressure Balancing Valve with Stops
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable stop screw to limit handle turn
- Female IPS with sweat inlet/outlet connections
- Safetymix heavy duty Pressure Balancing shower valve
- Built-in service stops
Specifications
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Safetymix®
- Connection Type:
- FPT
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Scald Guard:
- Yes
- Type:
- SYM4500BX
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 3.7 lb
- Width:
- 5 in