21/25 in. Brass Repair Kit for SafetyMix and 800

You last purchased this on
 
Symmons Industries

SafetyMix® 21/25 in. Brass Repair Kit for SafetyMix and 800

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

SafetyMix® 21/25 in. Brass Repair Kit for SafetyMix and 800

  • Fast #
  • Part #SYMSC-7
  • Item #512714
  • Manufacturer Part #SC-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Safetymix series from 1960 to date and 800 series Hydapipe
  • Genuine Symmons repair part
  • Packing nut
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
SafetyMix, 800
Collection:
SafetyMix®
Depth:
4 in
Faucet Part Type:
Repair Kit
IAPMO Listed -:
No
Length:
21/25 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No