One Handle Single Function Shower Faucet in Polished Chrome
SafetyMix® One Handle Single Function Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Safetymix Pressure Balancing valve
- Metal lever handle
- Safetymix hand shower system
- Single mode hand shower
- In-line vacuum breaker
- Flexible 60" metal hose
- Slide bar 30" for hand shower
- Adjustable stop screw to limit handle turn
- Tub spout and showerhead not included
- Standard 2.5 gpm (9.5 L/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SafetyMix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Type:
- SYM125FSB20
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No