One Handle Single Function Shower Faucet in Polished Chrome

You last purchased this on
 
Symmons Industries

Safetymix® One Handle Single Function Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Safetymix® One Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM1-25-FSB-X
  • Item #7149653
  • Manufacturer Part #1-25-FSB-X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safetymix Pressure Balancing valve with integral stops
  • Adjustable stop screw to limit handle turn
  • Safetymix shower system with hand shower and lever handle
  • Single mode hand shower
  • In-line vacuum breaker
  • Flexible metal hose
  • Slide bar 30" for hand shower
  • Wall connection
  • Tub spout not included
  • GPM 2.0 (7.6 L/min)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Safetymix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
MPT
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Trim Only:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No