Single-Handle Kit
Safetymix® Single-Handle Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 4-458VT & 4-460VT diverter series
- Genuine Symmons repair part
- Handle (for separate diverter)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Safetymix®
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle