3-1/2 in. Repair Kit
SafetyMix® 3-1/2 in. Repair Kit
Frequently Purchased Together
Product Details
- For use with Safetymix series from 1960 to date
- Genuine Symmons repair part
- Safetymix washer and gasket kit
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Built-in Stops:
- No
- Chemical Resistant:
- No
- Collection:
- SafetyMix®
- Deck Plate Included:
- No
- Depth:
- 4 in
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Height:
- 2-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass, Stainless, Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Height:
- 2-1/8 in
- Overall Length:
- 3-1/2 in
- Overall Width:
- 2-9/20 in
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Spring Loaded:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb
- Width:
- 2-9/20 in
- cUPC Certified:
- No