0.5 gpm 3 Hole Deck Mount Institutional Sink Faucet with Single Lever Handle in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Widespread Bathroom Sink Faucet
Symmons Industries Single Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLC-6000-DP-IPS
You last purchased this on
 
Symmons Industries

Scot® 0.5 gpm 3 Hole Deck Mount Institutional Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYMSLC-6000-DP
  • Item #7359076
  • Manufacturer Part #SLC-6000-DP
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Widespread Bathroom Sink Faucet
Symmons Industries Single Handle Widespread Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #SLC-6000-DP-IPS
Symmons Industries

Scot® 0.5 gpm 3 Hole Deck Mount Institutional Sink Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With 8" centerset mount
  • Copper 3/8" hot and cold supply lines
  • Brass metering faucet with lever handle
  • Vandal resistant aerator
  • Standard 0.25 gpc (0.95 L/min)
  • Adjustable flow time
  • Temperature limit stop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Scot®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
4 in
Faucet Height:
3-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Metering
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Scald Guard:
No
Spout Height:
1-1/2 in
Spout Reach:
3-5/8 in
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No