0.5 gpm IPS Lavatory Faucet with Blade in Polished Chrome
This product has been replaced by
Manufacturer Part #SLC-6000-IPS
Scot® 0.5 gpm IPS Lavatory Faucet with Blade in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount: 4"
- Male IPS hot and cold supply lines: 1/2"
- Solid brass metering faucet with lever handle
- Gpm: 0.5
- Vandal resistant
- Requires drain
- Adjustable flow time
- Temperature limit stop
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 1-17/32 in
- Spout Reach:
- 4-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No