Deck Mount Bathroom Sink Faucet in Polished Chrome
Scot® Deck Mount Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 4" centerset mount
- Mechanical mixing valve 4-10C with Compression 3/8" connections for temperature
- Brass metering faucet
- Adapter Plate to convert to 4" centerset
- Drain not included
- GPM 0.5 (1.9 L/min) standard
- Vandal resistant
- Adjustable flow time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset, Metering
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 2-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No