Symmons Industries
Scot® Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Part #SYMSLC6000G | Item #7256901 | Manufacturer Part #SLC-6000-G
Product Details
- Brass metering faucet with lever handle
- With 4" centerset mount
- Copper 3/8" hot and cold supply lines
- Temperature limit stop
- Adjustable flow time
- Vandal resistant aerator
- Metal grid drain assembly
- Standard 0.25 gpc (0.95 L/min)
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61-9, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: No
Bathroom Faucet Type: Metering
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 4 in
Collection: Scot®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection Size: 3/8 in
Faucet Mount: Deck Mount
Flow Rate: 0.5 gpm
GSA Approved: No
Handle Type: Lever
Height: 3-3/4 in
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Number of Handles: Single Handle
Number of Holes: 3 Hole
Spout Height: 1-1/2 in
Spout Reach: 3-5/8 in
Trim Only: No
Type: SYMSLC6000G
WaterSense Labeled: No