1-3/4 in. Brass Housing for S-70
Scot® 1-3/4 in. Brass Housing for S-70
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with S-70 series metering faucets from 2002 to date
- Genuine Symmons repair part
- Upper housing
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- S-70
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Chemical Resistant:
- No
- Collection:
- Scot®
- Depth:
- 1 in
- Faucet Part Type:
- Housing
- GSA Approved:
- No
- Height:
- 1 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 1-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 7-7/8 in x 5-7/8 in x 5 in
- Overall Depth:
- 1 in
- Overall Height:
- 1 in
- Overall Length:
- 1-3/4 in
- Overall Width:
- 1 in
- Pause Control:
- No
- Reverse Osmosis Compatible:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.132 lb
- Width:
- 1 in
- cUPC Certified:
- No