Symmons Industries
Sereno® 2.2 gpm Single Handle Pull Down Kitchen Faucet in Polished Chrome
Part #SYMS2302PD | Item #4631988 | Manufacturer Part #S-2302-PD
Flow Rate
Product Details
- Sereno single handle kitchen faucet
- Single hole mount
- Ceramic cartridge valve included
- Braided hose connections
- 2 Function pull-down spout with retractable hose; standard stream and wide spray
- Rotating spray selection
- 360-Degree swivel spout
- 1 ADA compliant brass lever handle for ease of use
- No lead compliant
- 2.2 GPM (7.6 L/min) flow rate for consistent flow
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 372, ANSI 61-9]
ASME Specifications: ASME A112.18.1
Above Floor Rough: No
Acid Base: No
Adjustable: No
Antimicrobial: No
Application: Residential
Automatic Shut-Off: No
BAA Compliant: No
Built-in Stops: No
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Chemical Resistant: No
Collection: Sereno®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 8 in
Dishwasher Safe: No
Dispenser Only: No
Drain Included: No
Faucet Connection: Female Compression
Faucet Connection Size: 3/8 in
Faucet Height: 15-7/16 in
Faucet Included: Yes
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Fire Rated: No
Flow Rate: 2.2 gpm
GSA Approved: No
Grab Bar Included: No
Handle Included: Yes
Handle Length in : 3-1/5 in
Handle Material: Metal
Handle Type: Lever
Height: 15-3/4 in
High Pressure: 100
IAPMO Listed: Yes
Installation Type: Deck Mount
Insulated: No
Kitchen Faucet Type: [Pull Down, Single Handle]
LED Light: No
Lead Law Compliant: Yes
Lights Included: No
Low Pressure: 25
MA Approved: Yes
Material: Brass
Material Type: C27451
Maximum Deck Thickness: 2 in
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61-9]
Number of Handles: Single Handle
Number of Holes: 1 Hole
Origin: Global
Overflow Included Yes or No: No
Pause Control: No
Plug Diameter: No
Pressure Compensating: Yes
Recommended Valve Application: Water
Reverse Osmosis Compatible: No
Rigid: No
Seat Included: No
Side Spray: No
Spout Height: 8-1/8 in
Spout Reach: 8 in
Spout Swivel: 360°
Spout Type: Swivel
Supply Lines Included: Yes
Temperature Range: 40 to 180 Deg F
Test Cap Included: No
Trim Only: No
UL Listed: No
Vacuum Breaker: No
Valve Body Material: Brass
Vandal Resistant: No
WIFI Enabled: No
Weight: 5
With Horn: No
cUPC Certified: Yes