LA JOLLA BLVD. KITCHEN FAUCET
Sereno® LA JOLLA BLVD. KITCHEN FAUCET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single hole mount
- Ceramic cartridge
- La Jolla Boulevard pull-down kitchen faucet
- GPM 1.5 (5.7 L/min) standard
- Two mode pull-down spray spout
- Braided hose connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sereno®
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 8-7/8 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Swivel
- Style:
- Contemporary
- Type:
- SYMSPP4310PD15
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No