Single Handle Kitchen Faucet in Matte Black
Sereno® Single Handle Kitchen Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single hole mount
- Ceramic cartridge
- Dia single handle kitchen faucet
- 1.5 gpm (5.7 L/min) standard
- Rotating spray selection
- 360 degree swivel spout
- 2 function pull-down spout
- Braided hose connections
- 3/8-In braided hoses connections
- Constructed of brass, zinc, and stainless steel with some plastic elements to ensure lifelong durability
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Chemical Resistant:
- No
- Clean Bagged:
- Yes
- Collection:
- Sereno®
- Color:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 10-1/4 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Connection:
- Braided Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fire Rated:
- No
- Fits Pipe Size:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 3-1/8 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 15-4/5 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Insulated:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- MA Approved -:
- Yes
- Material:
- Brass, Zinc, Stainless, Plastic
- Maximum Deck Thickness:
- 2 in
- Mirror Included:
- No
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 20
- Pressure Compensating:
- Yes
- Recommended Valve Application:
- Water
- Reverse Osmosis Compatible:
- No
- Rigid:
- No
- Rust Resistant:
- No
- Scald Guard:
- No
- Side Spray:
- No
- Spout Height:
- 15-1/2 in
- Spout Reach:
- 8 in
- Spout Swivel:
- Yes
- Spout Type:
- High Arc
- Spring Loaded:
- No
- Style:
- Contemporary
- Supply Lines Included:
- No
- Temperature Range:
- Up to 150 Deg F
- Towel Bar Included:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in
- cUPC Certified:
- Yes