Symmons Industries

Sereno® Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #SYMS2302PD15  |  Manufacturer Part #S-2302-PD-1.5

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sereno single lever pull-down kitchen faucet
  • Includes 8" deck plate, single hole mount
  • Ceramic cartridge
  • Braided hose connections
  • Pull down spout: 2-function
  • Rotating spray selection
  • Gpm: 1.5
  • GPM 1.5 (5.7 L/min) standard

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61-9

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Sereno®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Female Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-7/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/8 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No