Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product has been replaced by

No image available
SERENO KITC FCT SS
Manufacturer Part #SK2302STSPD
You last purchased this on
 
Symmons Industries

Sereno® Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
SERENO KITC FCT SS
Manufacturer Part #SK2302STSPD
Symmons Industries

Sereno® Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SS-2302-STS-PD-1.5
  • Item #4700808
  • Manufacturer Part #S-2302-STS-PD-1.5
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single hole mount
  • Ceramic cartridge valve included
  • Sereno single handle kitchen faucet
  • 1 ADA compliant brass lever handle for ease of use
  • Rotating spray selection
  • 360-Degree swivel spout
  • 2 Function pull-down spout with retractable hose; standard stream and wide spray
  • Braided hose connections
  • 2.2 GPM (7.6 L/min) flow rate for consistent flow
  • No lead compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sereno®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Depth:
8 in
Dispenser Only:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-1/5 in
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spray Type:
Wide Stream
Supply Lines Included:
Yes
Temperature Range:
40 to 180 Deg F
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
5 lb
cUPC Certified:
Yes