0 items

Symmons Industries Shower Arm with Heavy Flange

SYM300

Color Finish

Starting at $46.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Length: 8"
  • Shower arm with heavy flange

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/4 in
IAPMO Listed
Yes
Length
7-353/500 in
Material
Brass, Plastic, Stainless
NSF Certified
No
Valve Type
Tub & Shower Pressure Balancing Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday