Single Function Full Showerhead in Satin Nickel
Euro-Flo™ Single Function Full Showerhead in Satin Nickel
Package Quantity Info:
EA: 1 CA: 20 PT: 1260-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Female ball-joint connection
- Diameter 2 3/4"
- Single mode showerhead
- GPM 1.5 (5.7 L/min)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euro-Flo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-3/4 in
- EcoLogo Certified:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 2-19/25 in
- Length:
- 4-3/100 in
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- WaterSense Labeled:
- Yes
- Width:
- 2-19/25 in