Metering Cartridge Showeroff Shower Systems

You last purchased this on
 
Symmons Industries

Showeroff® Metering Cartridge Showeroff Shower Systems

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Showeroff® Metering Cartridge Showeroff Shower Systems

  • Fast #
  • Part #SYMNS-1
  • Item #1323596
  • Manufacturer Part #NS-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Showeroff series valves from 1983 to date
  • Genuine Symmons repair part
  • Complete cartridge replacement unit
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Constructed of brass, bronze, plastic, and stainless steel
  • Requires Certification

Specifications

CSA Certified:
CSA B125.1
Cartridge Type:
Metering
Collection:
Showeroff®
Faucet Part Type:
Cartridge
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Material:
Brass, Stainless Steel, Plastic
NSF Certified:
No
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
3-1/2 in