1-19/100 in. Brass, Bronze, Stainless Steel and Plastic Cartridge Repair Kit

You last purchased this on
 
Symmons Industries

Showeroff® 1-19/100 in. Brass, Bronze, Stainless Steel and Plastic Cartridge Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Showeroff® 1-19/100 in. Brass, Bronze, Stainless Steel and Plastic Cartridge Repair Kit

  • Fast #
  • Part #SYMNS-13R
  • Item #294698
  • Manufacturer Part #NS-13R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with Showeroff series valves from 1983 to date
  • Genuine Symmons repair part
  • Showeroff washer and gasket repair kit
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
Showeroff
Cartridge Type:
Metering
Collection:
Showeroff®
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass, Stainless Steel, Plastic
NSF Certified:
No
Product Type:
Cartridge
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
7/8 in