Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
Symmons Industries

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #SYMEF-100-1.5
  • Item #7148743
  • Manufacturer Part #EF-100-1.5
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 3/4 in. diameter
  • 1.5 gpm (5.7 L/min)
  • 1 mode hand shower
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-19/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
2-3/4 in
Hand Shower Flow Rate:
1.5 gpm
Height:
2-19/25 in
Hose Included:
No
Length:
8-1/2 in
Origin:
Global
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-19/25 in