Shower Rail in Polished Chrome
Shower Rail in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes rail slide and mounting ends
- Lifetime limited warranty
- Slide bar: 30 in
- Five year warranty for commercial products
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/8 in
- Faucet Material:
- Metal
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 30 in
- Trim Only:
- No
- WaterSense Labeled:
- No