Spindle Cartridge for Water Dance® 1-7460-X
Water Dance Spindle Cartridge for Water Dance® 1-7460-X
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Water Dance pressure balancing valve
- Genuine Symmons replacement part
- Spindle
Specifications
- Collection:
- Water Dance
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 1-1/4 in