0.5 gpm Centerset Lavatory Faucet with Flow Restrictor, Pop-Up Drain and Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #S-20-W-0.5
Symmetrix® 0.5 gpm Centerset Lavatory Faucet with Flow Restrictor, Pop-Up Drain and Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic control components and handle limit stop
- Extended 6" handle
- Red and blue indicators on handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- No
- WaterSense Labeled:
- No