Symmons Industries Symmetrix® 2.2 gpm Lavatory Faucet with Double-Handle in Polished Chrome

SYMS2400

Manufacturer Part #: S-240-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Symmetrix 2 handle centerset lavatory faucet
  • Mount: 4"
  • Ceramic cartridges
  • IPS inlet connections standard: 1/2"
  • Requires drain
  • Requires lift rod hole
  • Gpm: 2.2

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
Bathroom Faucet Type
Vessel Filler
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2005
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Symmetrix®
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
3-1/50 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
NSF Specifications
NSF 372, NSF 61.9
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-1/2 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday