3-Hole Deckmount Swing Kitchen Faucet with Single Lever Handle and Aerator in Polished Chrome
Origins® 3-Hole Deckmount Swing Kitchen Faucet with Single Lever Handle and Aerator in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five year commercial warranty
- Ceramic cartridge
- Limited lifetime residential warranty
- GPM 0.5 (1.9 L/min)
- Swing spout 8 1/2"
- Braided hose supplies 3/8"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Type:
- SYMS230510
- UL Listed:
- No
- WaterSense Labeled:
- No