Symmons Industries Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

SYMS200IPS

Manufacturer Part #: S-20-0-IPS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Symmetrix single handle centerset lavatory faucet
  • Mount: 4"
  • Ceramic cartridge
  • IPS inlet connections: 1/2"
  • Requires drain
  • Requires lift rod hole
  • Gpm: 2.2

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Centerset
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Symmetrix®
Deck Plate Included
No
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
3-37/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Reach
4-7/16 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday