Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Centerset Bathroom Sink Faucet
Symmons Industries Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #S-20-2-BH-G-0.5
You last purchased this on
 
Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Centerset Bathroom Sink Faucet
Symmons Industries Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #S-20-2-BH-G-0.5
Symmons Industries

Symmetrix® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-20-2-G-0.5
  • Item #5123159
  • Manufacturer Part #S-20-2-G-0.5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mount: 4"
  • Ceramic cartridge
  • Symmetrix single handle centerset lavatory faucet
  • Gpm: 0.5
  • Metal grid drain assembly
  • Copper supply lines: 3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
Copper
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-37/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
1-7/8 in
Spout Reach:
4-7/16 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
No