Symmons Industries Symmetrix® Single Handle Kitchen Faucet in Polished Chrome

SYMS23

Manufacturer Part #: S-23

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Symmetrix single lever kitchen faucet
  • Mount: 8"
  • Ceramic cartridge
  • Copper supply lines: 3/8"
  • Swing spout: 8-1/2"
  • Gpm: 2.2

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Symmetrix®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
7-1/4 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-49/200 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
8-3/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Type
SYMS23
Width
10-13/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday