Symmons Industries Symmetrix® Single Handle Kitchen Faucet in Polished Chrome

SYMS2315

Manufacturer Part #: S-23-1.5

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Symmetrix single lever kitchen faucet
  • Mount: 8"
  • Ceramic cartridge
  • Copper supply lines: 3/8"
  • Swing spout: 8-1/2"
  • Gpm: 1.5

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Symmetrix®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
7-1/4 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-49/200 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
No
NSF Specifications
NSF 372, NSF 61.9
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
10-7/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday