Single Handle Kitchen Faucet in Polished Chrome

This product has been replaced by

No image available
*CVR* CCY LFA 1.5 KITC FCT
Manufacturer Part #SK23
You last purchased this on
 
Symmons Industries

Symmetrix® Single Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
*CVR* CCY LFA 1.5 KITC FCT
Manufacturer Part #SK23
Symmons Industries

Symmetrix® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-23-BH-1.5
  • Item #5123176
  • Manufacturer Part #S-23-BH-1.5
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With 8" mount
  • Ceramic cartridge
  • Origins single handle kitchen faucet
  • Handle limit stops
  • GPM 2.2 (8.3 L/min) standard
  • No lead compliant
  • Swivel spout 360°
  • Copper supply lines 3/8"
  • 2.2 GPM (7.6 L/min) flow rate for consistent flow
  • Red and blue temperature indicators on handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Above Floor Rough:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Commercial
Automatic Shut-Off:
No
BAA Compliant:
Yes
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Chemical Resistant:
No
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Dishwasher Safe:
No
Dispenser Only:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Included:
Yes
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Fire Rated:
No
Flow Rate:
2.2 gpm
GSA Approved:
No
Grab Bar Included:
No
Handle Included:
Yes
Handle Length (in):
3-7/10 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6-49/200 in
Hose Included:
Yes
Hose Length:
20 in
IAPMO Listed -:
No
Insulated:
No
LED Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Lights Included:
No
MA Approved -:
Yes
Material:
Metal
Maximum Deck Thickness:
1/2 in
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Overflow Included:
No
Pause Control:
No
Plug Included:
No
Pressure - High:
100
Pressure - Low:
25
Pressure Compensating:
Yes
Recommended Valve Application:
Water
Reverse Osmosis Compatible:
No
Rigid:
No
Scald Guard:
No
Seat Included:
No
Side Spray:
No
Spout Height:
5-1/4 in
Spout Reach:
10-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
Temperature Range:
40 to 180 Deg F
Test Cap Included:
No
Trim Only:
No
Type:
SYMS23NA15
UL Listed:
No
Vacuum Breaker:
No
Valve Body Material:
Brass
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
4.3 lb
Width:
10-1/8 in
With Horn:
No
cUPC Certified:
No