Symmons Industries

TempControl® 0.5 gpm 3/4 in. Valve & Piping Accessory

Part #SYM7200A  |  Item #4710951  |  Manufacturer Part #7-200A

$ 1,318.24 EACH

Flow Rate:

0.5 gpm
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  24
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • TempControl thermostatic mixing valve and piping assembly
  • ASSE 1017, CSA B125.3 certified
  • Female NPT inlet/outlet: 3/4"
  • Brass, bronze, and stainless steel construction
  • Minimum flow rate: 0.5 gpm

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASSE Standards: ASSE 1017

Collection: TempControl®

Color Finish: Bronze

Color Finish Category: Bronze Tones

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Flow Rate: 0.5 gpm

Height: 20-11/16 in

Lead Law Compliant: Yes

Length: 18-15/16 in

Material: [Brass, Bronze, Stainless Steel, Plastic]

Maximum Pressure: 45 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61.9, NSF 372]

Recommended Valve Application: Water

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: 3/4 in

Valve Type: Thermostat Mixing Valve