TempControl® 1-1/14 in. Thermostatic Mixing Valve with Cabinet

Part #SYM7700BMTOP  |  Item #4718732  |  Manufacturer Part #7-700B-M-TOP

$ 2,742.11 EACH

Valve Size:

1-1/14 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five year commercial warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1017

CSA Certified: [CSA B125.1, CSA B125.3]

Collection: TempControl®

End Connection 1: NPT

End Connections: NPT

Flow Rate: 0.5 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Bronze, Stainless Steel]

Trim Only: No

Valve Size: 1-1/14 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No