TempControl® 1-1/4 in. and 1-1/2 in. FNPT Mixing Valve

Part #SYM7700  |  Item #4697813  |  Manufacturer Part #7-700

$ 1,184.65 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • TempControl thermostatic mixing valve
  • Female NPT: inlet 1-1/4"/outlet 1-1/2"
  • ASSE 1017, CSA B125.3 certified
  • Brass, bronze, and stainless steel construction
  • Minimum flow rate: 0.5 gpm

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61-9]

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1017

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

BAA Compliant: Yes

Brand Model Compatibility: [6-700, 5-700 Series TempControl Valves]

Built-in Stops: Yes

CSA Certified: CSA B125.1

Cartridge Type: Thermostatic

Chemical Resistant: No

Collection: TempControl®

Color Finish: Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Dishwasher Safe: No

Dispenser Only: No

Drain Included: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fire Rated: No

Flow Rate: 13 gpm

Grab Bar Included: No

Height: 4-7/8 in

High Pressure: 100

Installation Type: Wall Mount

Insulated: No

LED Light: No

Lead Law Compliant: Yes

Length: 9-13/16 in

Lights Included: No

Low Pressure: 25

MA Approved: Yes

Material Type: C87850

Maximum Pressure: 125 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Origin: Domestic

Overflow Included Yes or No: No

Pause Control: No

Plug Diameter: No

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Rigid: No

Scald Guard: Yes

Seat Included: No

Temperature Range: 40 to 180 Deg F

Test Cap Included: No

Trim Only: No

Type: SYM7700

UL Listed: No

Vacuum Breaker: No

Valve Body Material: Brass

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: [1-1/4 in, 1-1/2 in]

Valve Type: Thermostatic Mixing Valve

Vandal Resistant: No

WIFI Enabled: No

WaterSense Labeled: No

Weight: 17

With Horn: No

cUPC Certified: No