Symmons Industries
TempControl® 1 x 1-1/4 in. FNPT Thermostat Mixing Valve
Part #SYM7500 | Item #4697814 | Manufacturer Part #7-500
Valve Size:
1 in x 1-1/4 inProduct Details
- TempControl thermostatic mixing valve
- Female NPT: inlet 1"/outlet 1-1/4"
- ASSE 1017, CSA B125.3 certified
- Brass, bronze, and stainless steel construction
- Minimum flow rate: 0.5 gpm
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1017
Above Floor Rough: No
Acid Base: No
Adjustable: No
Antimicrobial: No
Application: Commercial
Automatic Shut-Off: No
BAA Compliant: Yes
Brand Model Compatibility: [6-500, 5-500 Series TempControl Valves]
Built-in Stops: Yes
CSA Certified: CSA B125.1
Cartridge Type: Thermostatic
Chemical Resistant: No
Collection: TempControl®
Color Finish: Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Dishwasher Safe: No
Dispenser Only: No
Drain Included: No
End Connection 1: FNPT
End Connection 2: FNPT
End Connection 3: FNPT
End Connections: FNPT
Faucet Valve Type: Thermostatic Mixing Valve
Fire Rated: No
Grab Bar Included: No
Height: 4-7/8 in
High Pressure: 100
Installation Type: Wall Mount
Insulated: No
LED Light: No
Lead Law Compliant: Yes
Length: 9-5/8 in
Lights Included: No
Low Pressure: 25
MA Approved: Yes
Material: [Bronze, Brass, Stainless Steel]
Material Type: C87850
Maximum Pressure: 125 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Origin: Domestic
Overflow Included Yes or No: No
Pause Control: No
Plug Diameter: No
Recommended Valve Application: Water
Reverse Osmosis Compatible: No
Rigid: No
Scald Guard: Yes
Seat Included: No
Temperature Range: 40 to 180 Deg F
Test Cap Included: No
Trim Only: No
Type: SYM7500
UL Listed: No
Vacuum Breaker: No
Valve Body Material: Brass
Valve Disc Material: Brass
Valve Operator: Knob
Valve Port Opening: Standard Port
Valve Seat Material: Brass
Valve Size: 1 in x 1-1/4 in
Valve Type: Thermostat Mixing Valve
Vandal Resistant: No
WIFI Enabled: No
Weight: 18.5
With Horn: No
cUPC Certified: No