Symmons Industries

TempControl® 1/2 in. FNPT Mixing Valve

Part #SYM7102  |  Item #4698007  |  Manufacturer Part #7-102

$ 733.01 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  63
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • TempControl thermostatic mixing valve
  • ASSE 1017, CSA B125.3 certified
  • Female NPT inlet/outlet: 1/2"
  • Brass, bronze, and stainless steel construction
  • Minimum flow rate: 0.5 gpm

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.3

ASSE Standards: ASSE 1017

CSA Certified: CSA B125.3-2012

Collection: TempControl®

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Flow Rate: 0.5 gpm

Height: 3-3/8 in

Lead Law Compliant: Yes

Length: 9-1/4 in

Material: [Bronze, Brass, Stainless Steel]

Maximum Pressure: 45 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Recommended Valve Application: Water

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: 1/2 in

Valve Type: Mixing Valve