TempControl® 3/4 in. FNPT Thermostat Mixing Valve

Part #SYM7200  |  Item #4697811  |  Manufacturer Part #7-200

$ 750.79 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • TempControl thermostatic mixing valve
  • ASSE 1017, CSA B125.3 certified
  • 3/4" Female NPT inlet, 3/4" Female NPT outlet
  • Brass, Bronze, Stainless Steel construction
  • Min. flow rate 0.5 gpm

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1017

Above Floor Rough: No

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

BAA Compliant: Yes

Brand Model Compatibility: [6-200, 5-200 Series TempControl Valves]

Built-in Stops: Yes

CSA Certified: CSA B125.1

Cartridge Type: Thermostatic

Chemical Resistant: No

Collection: TempControl®

Color Finish: Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 3-5/16 in

Dishwasher Safe: No

Dispenser Only: No

Drain Included: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Faucet Valve Type: Thermostatic Mixing Valve

Fire Rated: No

Grab Bar Included: No

Height: 2 in

High Pressure: 100

Installation Type: Wall Mount

Insulated: No

LED Light: No

Lead Law Compliant: Yes

Length: 8-15/16 in

Lights Included: No

Low Pressure: 25

MA Approved: Yes

Material: [Brass, Bronze, Stainless Steel, Plastic]

Material Type: C87850

Maximum Pressure: 45 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61.9, NSF 372]

Origin: Domestic

Overflow Included Yes or No: No

Pause Control: No

Plug Diameter: No

Recommended Valve Application: Water

Reverse Osmosis Compatible: No

Rigid: No

Scald Guard: Yes

Seat Included: No

Temperature Range: 40 to 180 Deg F

Test Cap Included: No

Trim Only: No

Type: SYM7200

UL Listed: No

Vacuum Breaker: No

Valve Body Material: Brass

Valve Disc Material: Brass

Valve Operator: Knob

Valve Port Opening: Standard Port

Valve Seat Material: Brass

Valve Size: 3/4 in

Valve Type: Thermostat Mixing Valve

Vandal Resistant: No

WIFI Enabled: No

Weight: 10

With Horn: No

cUPC Certified: No