Symmons Industries

TempControl® 3/4 in. Thermostatic Valve Body

Part #SYM6200  |  Manufacturer Part #6-200

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough brass
  • Adjust temperature between 70°-150° F
  • Integrated turbulator technology provides superior temperature control at low flow rates

Documents

Specifications

Application: Residential

Collection: TempControl®

Color Finish: Rough Bronze

Color Finish Category: Bronze Tones

Faucet Valve Type: Tub & Shower Thermostatic Valve

Material: Brass

Sink Material: Brass

Trim Only: No

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No