TempControl® Casing Gasket for 5-1000# in Blue

Part #SYMTT111000  |  Item #4007895  |  Manufacturer Part #TT-11-1000

$ 6.92 EACH

Color/Finish:
Blue

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Casing gasket
  • For use with 7-1000 thermostatic mixing valves
  • Genuine Symmons repair part

Specifications

Application: Commercial

Brand Model Compatibility: Tempcontrol 5, 6 and 7 Series

Collection: TempControl®

Color Finish: Blue

Color Finish Category: Blues

Faucet Part Type: Nuts, Washers, Gaskets

IAPMO Listed: No

Material: Rubber

NSF Certified: No

WaterSense Labeled: No